Shop All Sockets
Westward
1/2 in Drive, 1" Triple Square SAE Socket, 12 Points
Mfr # 53YV33
Zoro # G2616597
original price:
$7.92
10% off
new price: $7.05
/ea
$7.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1" |
Socket Depth | Deep |
Socket Sizes | 1 in |
Socket Size | 1 in |
Description
Socket, Socket Size 1 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 18.4 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Mach. Tap Pg 11 Hss (264011)
- SUNEX Wrench, Super Jumbo, Combination, 2-1/4" (972)
- TOUGHBUILT 6.5 in. Retractable Reloading Utility Knife Black 1 pc (TB-H4S2-03-6BES)
- HHIP 7/16" (11.2mm) Square Standard Chuck T-Wrench (3900-4868)
- WESTWARD 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YV25)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YV35)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- WESTWARD 3/8 in Drive, 1/4" 12 pt SAE Socket, 12 Points (33M335)
- WESTWARD 3/8 in Drive, 9/32" Hex SAE Socket, 6 Points (53YT35)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- GREY PNEUMATIC 1/4" Drive, 3/8" SAE Socket, 6 Points (9912F)
- Westward Sockets & Ratchets