Shop All Sockets
Westward
1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points
Mfr # 53YU21
Zoro # G2616052
original price:
$14.09
11% off
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1-3/8" |
Socket Sizes | 1-3/8 in |
Socket Depth | Standard |
Socket Size | 1 3/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | Hex |
Item | Socket |
Standards | ASME B107.110-2012 |
Drive Type | Hand |
Tether Capable | Tether Capable |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Tether Ready | Yes |
Socket Shape | 6-Point |
Locking | No |
Non-Sparking | No |
Insulated | No |
Description
Socket, Socket Size 1 3/8 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250XL)
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- MILWAUKEE TOOL M18 FUEL 8-1/4" Table Saw w/ One-Key Kit (2736-21HD)
- WALTER MEIER HOLDING AG Bash Cross Pein Hammer 3 Lb. Head (30316)
- WESTWARD 1/2 in Drive, 7/8" Hex SAE Socket, 6 Points (53YU13)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU11)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU15)
- WESTWARD 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (10E293)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- WESTWARD 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (53YU32)
- COUGAR PRO 1/2" Drive, Flex Handle, SAE Socket (E4435)
- Westward Sockets & Ratchets