Shop All Sockets
Westward
1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points
Mfr # 53YV36
Zoro # G2766491
original price:
$13.54
12% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-3/16" |
Socket Sizes | 1-3/16 in |
Socket Depth | Deep |
Socket Size | 1 3/16 in |
Description
Socket, Socket Size 1 3/16 in, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19.9 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2625)
- BOSCH SDS Plus (R) Flat Chisel, 5-3/4" L, 3/4"W (HS1495)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 5" (X51V)
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points (53YV35)
- WESTWARD 1/2 in Drive, 1-1/4" Triple Square SAE Socket, 12 Points (53YV37)
- WESTWARD 1/2 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YV26)
- WESTWARD 3/8 in Drive, SAE Socket, 6 Points (54PR22)
- WESTWARD 1/2 in Drive, 23mm Hex Metric Socket, 6 Points (53YV14)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT75)
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT29)
- Westward Sockets & Ratchets