Shop All Sockets
Westward
1/2 in Drive, 1-1/4" Hex SAE Socket, 6 Points
Mfr # 53YU97
Zoro # G2616308
original price:
$15.24
12% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Product Information
Dimensions
Drive Size | 1/2 in |
Overall Length | 3 in |
Size | 1-1/4" |
Socket Depth | Deep |
Socket Sizes | 1-1/4 in |
Socket Size | 1 1/4 in |
Description
Socket, Socket Size 1 1/4 in, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Bolt Clearance 19.9 mm, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 22mm Surface 40mm 1/2 Sq. Drive (24410M-22)
- EMAX Air Drill, Reversible, Industrial, 3/8 In., 6.1CFM (EATDR03S1P)
- IRWIN 4-1/8" Bi-Metal Hole Saw, Primary Saw Application: Steel (373418BX)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- WESTWARD 1/2 in Drive, 3/4" Hex SAE Socket, 6 Points (53YU89)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points (10E338)
- WESTWARD 3/4 in Drive, 42mm 6 pt Metric Socket, 6 Points (10E331)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU95)
- KO-KEN Socket 3mm 12 Point 50mm 1/4 Sq. Drive (2305M-3)
- Westward Sockets & Ratchets