Shop All Tape Measures
Westward
12 ft Tape Measure, 3/4 in Blade
Mfr # 24Z085
Zoro # G4799977
original price:
$11.69
79% off
new price: $2.45
/ea
$2.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Standout 2 ft
- Case Type Closed
- Blade Length 12 ft
- Lock Type Slide
Product Information
- Brand Westward
- MFR # 24Z085
- Zoro # G4799977
- UPC # 190735786727
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 3/4 in |
Standout Length | 2 ft |
Blade Length - SAE | 12 ft |
Case Depth | 1 1/4 in |
Case Length | 3 1/8 in |
Case Height | 2 3/4 in |
Blade Length - Metric | 3.5 m |
Description
The Westward 24Z085 12 ft Tape Measure is a compact tool that will help you get the job done. The tape measure has both 16 in and 19.2 in stud markings, allowing you to measure from two points easily. The top side has 1/16" graduations, 1/32" first 12", and 1mm graduations on the bottom side. It features a 3/4 in blade width and a closed case with a chrome finish. This tape measure also has an automatic rewind system for easy storage. The Westward Tape Measure will be your best friend when it comes to measuring things around the house or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.6 x 9 80mm 5/16 Hex Drive (100S.80-9)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- KIPP Swivel Feet Style A, metric (K0395.108)
- WIDIA Triangle Turning Insert, Triangle, 3, TPCB, .5, Carbide (TD6P05 CG6)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (24Z091)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- WESTWARD 100 ft Engineer's Tape Measure, 1/2 in Blade (4YP86)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT9)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- KOMELON Komelon USA 416-SL2825 Hi Vis Green 1 Inch X 25' Self Locking Tape Measure (416-SL2825)
- Westward Measuring and Layout Tools