Shop All Tape Measures
Westward
12 ft Tape Measure, 1/2 in Blade
Mfr # 1MKR5
Zoro # G2337456
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Lock Type Slide
- Blade Material Steel
- Case Material Chromed ABS Plastic
- Belt Clip Belt Clip Included
Product Information
- Brand Westward
- MFR # 1MKR5
- Zoro # G2337456
- UPC # 190735754177
- Country of Origin Multiple
- Category Tape Measures
Dimensions
Blade Length | 12 ft |
Blade Width | 1/2 in |
Case Height | 2 1/2 in |
Case Depth | 2 1/4 in |
Blade Length - SAE | 12 ft |
Case Length | 1 1/4 in |
Blade Length - Metric | 3.5 m |
Standout Length | 3 ft |
Description
With the Westward 1MKR5 12 ft Tape Measure, you will be able to get the job done accurately. This tape measure has a sturdy ABS case with a chrome finish. It also features 16 in and 19.2 in stud center markings for greater accuracy. The graduations are 1/16" thereafter, 1/32" first 6", and are both SAE and metric. Its blade is made of steel, measuring 12 ft in length and 1/2 in. wide. The Westward Tape Measure is an accurate tool that will make your next project run smoothly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Drill Tap, 8-32 (32238)
- ILC Replacement for Milwaukee 48-11-2230 Battery (48-11-2230)
- BLACKMAX Gear Puller and Pulley Remover, 4 (BTLGP4)
- STARRETT Radius Gage (167-3/16)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (1MKR6)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR8)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- Westward Measuring and Layout Tools