Shop All Socket Sets
Westward
1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome
Mfr # 53PN71
Zoro # G1574951
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Std. Socket Point Styles Included None
- Flex Socket Point Styles Included None
- Finish Chrome
- Socket Size Range 10 mm to 21 mm
- Number of Pieces 12
Product Information
- Brand Westward
- MFR # 53PN71
- Zoro # G1574951
- UPC # 190735948170
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 10 mm to 21 mm |
Drive Size | 1/2" |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 |
Deep Socket Style/Size | Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 12-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- IRWIN Wood Drill Bit Sets (49999)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38125)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- WESTWARD 1/4" Drive Socket Set SAE, Metric 47 Pieces 3.5 mm to 12 mm, 5/32 in to 1/2 in , Chrome (53PN22)
- WESTWARD 3/8" Drive Socket Set Metric 6 Pieces 20 mm to 25 mm , Chrome (53PN48)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Set SAE, Metric 202 Pieces 4 to 32, 5/32 in to 1 1/4 in , Chrome (40JD46)
- WESTWARD 1/2" Drive Socket Set Metric 44 Pieces 10 mm to 32 mm , Chrome (53PN54)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN41)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8370)
- Westward Sockets & Ratchets