Shop All Socket Sets
Westward
1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome
Mfr # 53PN67
Zoro # G2478371
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Standards ANSI
- Flex Socket Point Styles Included None
- Measurement Type Metric
- Number of Pieces 12
Product Information
- Brand Westward
- MFR # 53PN67
- Zoro # G2478371
- UPC # 190735949528
- Country of Origin China
- Category Socket Sets
Dimensions
Socket Size Range | 10 mm to 21 mm |
Drive Size | 1/2" |
Deep Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 |
Deep Socket Style/Size | Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm |
Socket Size | 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 |
Description
Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (12) 6-Point, Deep Socket Style/Size Deep 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, 6-Point, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- POSI LOCK Tip Protector for PT106/PR206 (P6)
- WERNER M440002 Tape Measure Jacket (M440002)
- WESTWARD 1/2" Drive Socket Set Metric 12 Pieces 10 mm to 21 mm , Chrome (53PN65)
- WESTWARD 1/4" Drive Socket Wrench Set SAE, Metric 27 Pieces 3/16 in to 1/2 in, 7 mm to 13 mm , Chrome (4LXC2)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN59)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN64)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN51)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- URREA 3/4" Drive Metric, 17 pcs (55205)
- Westward Sockets & Ratchets