Shop All Bit Socket Sets
Westward
1/2" Drive Socket Bit Set, Torx, 9 pcs
Mfr # 54TN57
Zoro # G3376410
original price:
$46.17
6% off
new price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Torx
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 9
Product Information
- Brand Westward
- MFR # 54TN57
- Zoro # G3376410
- UPC # 190735955871
- Country of Origin China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 2 5/32 in |
Tip Size | T25, T27, T30, T40, T45, T47, T50, T55, T60 |
Socket Size | 1/2 in |
Description
Socket Bit Set, Tip Size T25, T27, T30, T40, T45, T47, T50, T55, T60, Tip Style Tamper Resistant Torx, Overall Length 2 5/32 in, Drive Size 1/2 in, Number of Pieces 9, Alloy Steel, Chrome, Torx, Insulated No, For Screw Type Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Customized Foam Insert for 6 Lens, 918-FOAM_LENS (918-FOAM_LENS)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- REPAR Lathe Cover, 236-15/64 in.Lx13-25-32 in.W (AR-6000H350)
- EAZYPOWER Tee Star Power Bit, T25, 12" (80157)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 12 pcs (54TN89)
- WESTWARD 1/2" Drive Socket Bit Set, SAE, 7 pcs (1EZJ1)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 11 pcs (54TL79)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, Metric, 13 pcs (54TL55)
- WESTWARD 3/8" Drive Socket Bit Set, Metric, 6 pcs (54TM34)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- Westward Sockets & Ratchets