Shop All Impact Socket Sets
Westward
1/2" Drive Impact Socket Set, SAE, 14 pcs
Mfr # 4PRH5
Zoro # G1545537
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 14
Product Information
- Brand Westward
- MFR # 4PRH5
- Zoro # G1545537
- UPC # 190735857342
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Socket Depth | Standard |
Socket Size Range | 7/16 in to 1 1/4 in |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Width | 10 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Height | 12 13/64 in |
Container Length | 2 31/64 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Description
When you are looking for a reliable impact socket set, Westward's 4PRH5 1/2 in. Drive Impact Socket Set is the ideal choice. It offers 14 pieces that will help you tackle your next project with ease. This impact socket set has 6 pt standard sockets ranging from 7/16 in to 1 1/4 in., making it easy to find the right tool for the job. The black oxide finish helps protect against corrosion and rust, so your tools will always be ready when you need them. Each of these 14 pieces comes with a 1/2" drive size and an impact drive type, which provides better performance than standard drive types. With this kit, you get 2 piece count range and container height and length. When working on automotive or electrical projects, having the best tools on hand is essential. That's why professionals choose Westward Tools' 4PRH5 1/2 in Drive Impact Socket Set every time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- DIABLO Tooth Steel Carbide-Tipped Saw Blade (D0532F)
- SUPERIOR TOOL DRAIN OPENER 12"" (03819)
- SEACHOICE 76-Piece Deluxe Tool Kit (79861)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, Black Oxide, 28-Piece (4PRG8)
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP62)
- WESTWARD 3/8 in, 1/2 in Drive Impact Socket Set, SAE/Metric, Black Oxide, 94-Piece (45KG81)
- WESTWARD 1/2" Drive Impact Socket Set, Metric, 26 pcs (4PRG6)
- WESTWARD 3/4" Drive Impact Socket Set, SAE, 14 pcs (35HU98)
- TENG TOOLS 16 Piece 1/2" Drive ANSI Impact Socket Set (TT9116)
- Westward Impact Socket Sets