Shop All Impact Socket Adapters
Westward
1/2" Drive Impact Socket Adapter
Mfr # 4LYY7
Zoro # G1927414
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 1 1/2 in
- Finish Black Oxide
- Output Drive Type Male Square
- Standards ASME
Product Information
- Brand Westward
- MFR # 4LYY7
- Zoro # G1927414
- UPC # 190735854433
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/2" |
Overall Length | 1 1/2 in |
Output Drive Size | 3/8" |
Input Drive Size | 1/2 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Output Drive Type | Male Square |
Standards | ASME |
Impact Rated | Yes |
Item | Impact Socket Adapter |
Drive Type | Impact |
Measurement Type | SAE |
Number of Pieces | 1 |
Locking | Yes |
Number of Points | 4 |
Material | Alloy Steel |
Output Drive Gender | Male |
Output Drive Shape | Square |
Insulated | No |
Non-Sparking | No |
Input Drive Gender | Female |
Input Drive Shape | Square |
Description
Impact Socket Adapter, Black Oxide, Locking Yes, Output Drive Male, Square, 3/8 in, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Male, Impact, Input Drive Female, Square, 1/2 in, Input Drive Shape Square, Input Drive Size 1/2 in, Input Drive Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (8172)
- WIHA 12 Piece SAE L-Shape Hex Key Set, 13694 (13694)
- AMERICAN POWER PULL Pro Cable Puller 1Ton (144)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRE4)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA6)
- WESTWARD 1/4" Drive Impact Socket Adapter (4PRJ1)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- WESTWARD Impact Socket Adapter Set, 1/4 in, 3/8 in, 1/2 in, 3/4 in, 1 in Input Drive Size, Black Oxide (45KG87)
- WESTWARD 1" Drive Impact Socket Adapter (21WM79)
- TITAN IMP SKT WOBBLE ADAPTER 3PC SET 6" (TL49006)
- Westward Impact Socket Adapters