Shop All Jobber Length Drill Bits
Westward
#12 86.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRD5
Zoro # G4042236
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Product Information
- Brand Westward
- MFR # 6PRD5
- Zoro # G4042236
- UPC # 190735885901
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | 4.8 mm |
Shank Dia. | 3/16 in |
Overall Length | 86.00 mm |
Flute Length | 52.00 mm |
Maximum Drilling Depth | 52 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 4.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1890, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 32Mm 12Pt Axle Nut Socket, W83177 (W83177)
- EXAIR Safety Air Gun, 10 CFM, Shield, Air Gun Body Style: Ergonomic (1299-CS)
- TASK TOOLS Bar Pry Rocker Hd 14in Fs (T47015)
- RIDGID Drain Cleaning Tool Set: 2 Augers, 2 Cutters, Steel (T-250)
- WESTWARD #13 80.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRD4)
- WESTWARD 1/16" Cobalt 143 Deg. Jobber Length Drill Bit (38AV88)
- WESTWARD 11/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDG3)
- WESTWARD #27 3" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRR5)
- WESTWARD #17 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PLZ8)
- WESTWARD 5/16" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-O (44385)
- Westward Drill Bits