Shop All Circular Saw Blades
Westward
12", 80-Teeth Circular Saw Blade
Mfr # 24EM05
Zoro # G5551612
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole 1"
- Primary Saw Application Metal
- Blade Type Non-Ferrous Metal
- For Use With Table Saw, Radial Arm and Miter Saw
- Plate Thickness 0.087 in
Product Information
- Brand Westward
- MFR # 24EM05
- Zoro # G5551612
- UPC # 190735785485
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Cutting Depth | 2" |
Blade Dia. | 12 in |
Arbor Size | 1 in |
Max. Cutting Depth | 2 in |
Cut Width | 0.11 in |
Description
Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 6,500 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 80, Max. Cutting Depth 2 in, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Plastic, Metal Cutting Type Thin Metal, Cut Width 0.11 in, Tip Material Carbide Tipped, Hook Angle 5 Degrees , Tooth Grind TCG, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Non-Ferrous Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3/4 in Round Knockout Draw Stud, Steel (DSH-S3/4)
- DYNAMIC Tools 10 Piece Assorted Screwdriver Set With Foam Tool Organizer (D105106)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- SPEEDAIRE Needle Scaler, 1-19/64 In. Stroke, 10 CFM (12V732)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM02)
- WESTWARD 7-1/4", 48-Teeth Metal Cutting Blade (24EM30)
- WESTWARD 6-1/2", 36-Teeth Circular Saw Blade (24EM37)
- WESTWARD 7-1/4", 24-Teeth Circular Saw Blade (24EL55)
- WESTWARD 7-1/4", 60-Teeth Circular Saw Blade (24EL97)
- WESTWARD 14", 70-Teeth Circular Saw Blade (24EM35)
- CMT ITK Plus Finish Sliding Compound Saw Blade, 12 x 72 Teeth, 10deg ATB+Shear with 1-Inch bore (P12072S)
- Westward Circular Saw Blades