Shop All Jobber Length Drill Bits
Westward
101.00mm Cobalt 135 Deg. Jobber Length Drill Bit
Mfr # 6PRF3
Zoro # G4014997
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.2598
Product Information
- Brand Westward
- MFR # 6PRF3
- Zoro # G4014997
- UPC # 190735886083
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.60 mm |
Shank Dia. | 1/4 in |
Overall Length | 101.00 mm |
Flute Length | 63.00 mm |
Maximum Drilling Depth | 63 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 6.60 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- BONDHUS Set 8 Ball End Screwdrivers (10632)
- MILTON Lever Style Blow Gun, 2ft Extension, PK5 (158)
- CDI CDI Torque Wrench Head, Open End, X, 27mm (TCQXOM27A)
- WESTWARD 53.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTC4)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- WESTWARD 43.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6NTA8)
- WESTWARD P HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX1)
- WESTWARD N 4-3/8" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRW3)
- WESTWARD #20 3-1/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL90)
- ZORO SELECT 13/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002031)
- Westward Drill Bits