Shop All Stepladders
Westward
10 ft Fiberglass Stepladder, 300 lb Capacity
Mfr # 44YY61
Zoro # G0321161
product price: $251.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Fiberglass
- material Fiberglass
- Number of Steps 9
- ANSI Type IA
Product Information
- Brand Westward
- MFR # 44YY61
- Zoro # G0321161
- UPC # 190735832752
- Country of Origin Mexico
- Category Stepladders
Dimensions
Ladder Height | 10 ft |
Bottom Width | 28 in |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
material | Fiberglass |
Stepladder Item | Stepladder |
Number of Steps | 9 |
ANSI Type | IA |
Base Spread | 64 3/4 in |
Net Weight | 36 lbs. |
Series | WW-3010 |
Ladder Tread | Ribbed |
Rung/Step Spacing | 12 in |
Step Tread | Ribbed |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 9, Base Spread 64 3/4 in, Bottom Width 28 in, Step Depth 3 in, Step Tread Ribbed, Series WW-3010, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 40' Yellow Ratchet Strap w/ Flat Hooks (8540FH-Y)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia., Finish: Unfinished (.75X25-15)
- LIFT-ALL Web Sling, Endless, 7 ft L, 1 in W, Polyester, Yellow (EN1601DX7)
- VALLEY CRAFT Universal Post Protector, 18" (F85060A3)
- WESTWARD 6 ft Fiberglass Stepladder, 300 lb Capacity (44YY19)
- WESTWARD 12 ft Fiberglass Stepladder, 300 lb Capacity (44YY30)
- WESTWARD 8 ft Fiberglass Stepladder, 300 lb Capacity (44YY29)
- WESTWARD 12 ft Fiberglass Stepladder, 375 lb Capacity (44YY50)
- WESTWARD 10 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY42)
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- WESTWARD 4 ft Fiberglass Stepladder, 300 lb Capacity (44YY63)
- Westward Ladders