Shop All Bench Vises
Westward
10-1/2" Standard Duty Woodworking Vise with Stationary Base
Mfr # 10D724
Zoro # G5088553
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 10-1/2"
- Material Ductile Iron
- Duty Rating Light Duty
- Max. Opening 12"
- Base Type Stationary
Product Information
- Brand Westward
- MFR # 10D724
- Zoro # G5088553
- UPC # 190735721407
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 10-1/2" |
Overall Width | 8 in |
Throat Depth - Vises | 4 in |
Jaw Width Range | Greater than 7 in |
Overall Length | 23 13/16 in |
Throat Depth Range | 3 in to 5 in |
Jaw Width - Vises | 10 1/2 in |
Mounting Hole Dia. | 1/2 in |
Overall Height | 10 1/2 in |
Throat Depth | 4 in |
Mounting Hole Diameter | 1/2 in |
Jaw Face Width | 10 1/2 in |
Description
This Westward 10D724 Standard Duty Woodworking Vise is a quality vise that can be used for any project. The ductile iron body of the vise makes it strong and durable. It has a smooth jaw face, which provides an excellent grip on wood pieces without marring them. This standard duty vise has two mounting points, which allows you to use it with any workbench or table top. It also features stationary jaws with a throat depth of 4". If you are looking for a standard duty woodworking vise, this Westward 10D724 is the one to choose.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- HUSQVARNA ELECTRONIC BOX, 115V (586294002)
- KIPP Adjustable Handle Size: 2, M08X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X40)
- IRWIN Adj. Wrench, 6", 1" Cap., Chrome (2078606)
- WESTWARD 5" Heavy Duty Combination Vise with Stationary Base (3FDJ1)
- WESTWARD Combination Vise, 3/8" dia. Hole (54ZV75)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- WESTWARD 5" Heavy Duty Rotating Vise with Swivel Base (10D729)
- WESTWARD 4-1/2" Standard Duty Combination Vise with Swivel Base (10D710)
- WESTWARD 5-1/2" Standard Duty Combination Vise with Swivel Base (10D711)
- BIG HORN 6 Inch Bench Vise (19285)
- Westward Bench Vises