Shop All Sockets
Westward
1 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points
Mfr # 45J218
Zoro # G1805091
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 9/16 in
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 2 9/16 in |
Size | 1-7/16" |
Socket Depth | Standard |
Socket Sizes | 1-7/16 in |
Socket Size | 1 7/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Hand |
Item | Socket |
Standards | ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Non-Sparking | No |
Insulated | No |
Socket Shape | 12-Point |
Tether Ready | Yes |
Locking | No |
Description
Socket, Socket Size 1 7/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rear End Plate, For Use With Mfr. No. 231 (131-12)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-13-03)
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- EVOLUTION 7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood (180BLADEWD)
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- WESTWARD 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (10E276)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- WESTWARD 3/8 in Drive, 23mm Hex Metric Socket, 6 Points (53YR95)
- WESTWARD 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (53YU80)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E891)
- Westward Sockets & Ratchets