Shop All Grease Gun Accessories
Westward
1-1/2 In Needle Nozzle
Mfr # 13X060
Zoro # G4784071
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Injector Needles and Needle Nozzles
- Size 1 1/2 in
- Connection 1/8 FNPT
- Working Pressure 3,000 psi
- Max. Pressure 7,000 psi
Product Information
- Brand Westward
- MFR # 13X060
- Zoro # G4784071
- UPC # 190735743010
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 1 1/2 in |
Details
Sub-Category | Injector Needles and Needle Nozzles |
Item | Needlepoint Coupler, Straight 1-1/2" |
Connection | 1/8 FNPT |
Working Pressure | 3,000 psi |
Max. Pressure | 7,000 psi |
Description
Needlepoint Coupler, Straight 1-1/2 In., Size 1 1/2 in, Connection 1/8 FNPT, Max. Pressure 7,000 psi, Working Pressure 3,000 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566212, Pressure Line, 10 micron (ZX-P566212)
- BROWNING Q-D Bushing - Inch Bore Type, M 3 7/16 (M 3 7/16)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 20 Gpm, 250 Operating PSI, 16 Port258334 (258334)
- NTN NTN 6205 2Z, RadialDeep Groove Ball Bearing 25 Mm Id X 52 Mm Od X 15 Mm W Double Shielded (6205 2Z)
- WESTWARD Tapered Bulk Loader Valve, 0.58in dia. (15F207)
- WESTWARD Accessory Kit, 7 Pc, 3000 PSI (1ZTC9)
- WESTWARD Needle Nose Adapter (13X058)
- WESTWARD Grease Coupler, 1/2 in. (45FG40)
- WESTWARD Hose Extension, 12 In (4BY84)
- WESTWARD Hose Extension, 12 In (4BY77)
- POWERBUILT 1-1/2" Needle Nose Dispenser (648766)
- Westward Grease Gun Accessories