Shop All Residential Fans
Westpointe
Westpointe FZ10-9HB 27 in. 3 Speed Tower Fan
Mfr # 137382
Zoro # G504000688
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westpointe
- MFR # 137382
- Zoro # G504000688
- Country of Origin China
- Category Residential Fans
Description
Features
- 3 speed tower fan
- Oscillating, slim design
- Ul listed
- Size - 27 in.
- Dimension - 29.13 x 6.9 x 7.48 in.
- Item weight - 5.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- VENT-RITE 35 3/4" X 1/2" Main Steam Vent (35)
- FLETTNER VENTILATOR, BLACK, 5.75" WIDE BASE (TCX-2)
- HOFFMAN Water Vent 79, 1/2" NPT F, 3/4" M, 75 psig (401488)
- WESTPOINTE Westpointe FT30-8HC 12 in. 3 Speed Table Fan (145341)
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC, White (9016)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray, Plug-in with the AC adapter (FD10101A)
- AIR KING 30" Wall Mount Fan, Oscillating (9035)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- AIR KING 16" Table & Floor Fan, Oscillating, 3 Speeds, 120VAC, White, Tilting Head (9106)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Head Tilting Adjustment (9119)
- Westpointe Residential Fans