Shop All Ceiling Fans
Westinghouse
Zephyr 56-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit
Mfr # 7204600
Zoro # G600433670
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembled or Overall Height 16.9 in
- Blade Material Plywood
- Fan Blade Color Rich Walnut
- Number of Blades 5
- Blade Pitch 12°
Product Information
- Brand Westinghouse
- MFR # 7204600
- Zoro # G600433670
- UPC # 24034720468
- Country of Origin China
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 16.9 in |
Depth | 56 in |
Length | 24.61 in |
Height | 10.12 in |
Width | 56 in |
Fan Dia. | 56 in |
Details
Blade Material | Plywood |
Fan Blade Color | Rich Walnut |
Number of Blades | 5 |
Blade Pitch | 12° |
Reversible | Reversible |
Number of Speeds | 4 |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Remote Control |
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor) | Indoor |
High CFM | 5449.66 cfm |
Max. Amps | 0.59 A |
Includes | (2) Medium (E26) Base, 8 Watt T7 LED Lamps |
Mount Type | Down Rod Only |
Description
This Westinghouse 56-inch Zephyr ceiling fan offers handsome, transitional style with premium performance and a convenient remote control. The brushed nickel finish and reversible rich walnut / maple blades bring out the bold, sophisticated style of the fan. This fan's light kit features long-lasting, dimmable LEDs that provide energy and cost saving benefits, and eliminate the need to change bulbs in hard to reach ceiling fans. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72046.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Efw Accy Dp Thermostat Kit White (EFT-2)
- MAXITROL 13A15 Outdoor Vent Protector Kit (13A15)
- VULCAIN Network Module, 24VAC/VDC (E3SM)
- VULCAN Swaged Cartridge Heater, 128W/sq. In. (TB1017A)
- WESTINGHOUSE Quince 24" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7224700)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217200)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BrNk Rvr 6Bl Rsw/-LightMp Op Fr Glass (74003B00)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- Westinghouse Ceiling Fans & Accessories