Westinghouse Lighting 6371900 5 Light LED Chandelier with Bubble Glass - Brushed Nickel
Mfr # 6371900
Zoro # G903928507
Key Features
- Fixture Wattage 34
- Light Type Integrated LED
- Assembled Height (in) 56
- Wire Length (in) 6
- Back Plate Width (in) 4.72
Product Information
- Brand Westinghouse
- MFR # 6371900
- Zoro # G903928507
- UPC # 24034637193
- Country of Origin China
- Category Chandeliers
Dimensions
Assembled Height (in) | 56 |
Wire Length (in) | 6 |
Back Plate Width (in) | 4.72 |
Assembled Width (in) | 24.02 |
Back Plate Height (in) | 0.98 |
Details
Fixture Wattage | 34 |
Light Type | Integrated LED |
Indoor/Outdoor | Indoor |
Description
The Cava chandelier features modern-day LED technology and sleek, clean lines. Brushed nickel finish and slim, artfully designed solid bubble glass cylinders suspended from aircraft cable add stylish illumination to a room. This distinctive chandelier would make a dazzling centerpiece in a dining room, or over a kitchen island. Perfect for hanging in eclectic, transitional, or contemporary homes and modern urban lofts.
The brightness and lasting performance of LEDs will bring you many years of worry-free illumination from the Cava chandelier, as well as energy-savings. For added light control, the Cava LED chandelier is dimmable when used with a compatible dimmer switch.
Features- The Cava five-light chandelier adds sleek, modern style and sparkling light to a room
- Brushed nickel finish is the perfect backdrop to unique bubble glass cylinders
- Perfect for a range of home styles, from contemporary to transitional
- Energy efficient LED light technology provides long-lasting performance
- Brightness is equivalent to 150 watts or five 30W bulbs, only uses 34W of energy
- Dimmable when used with a compatible dimming switch
- Bring unique energy saving brightness to the dining room, kitchen, living room or foyer
- Tie elements together in your home with matching fixtures from the Cava collection
- Provides task or ambient lighting
- Glass Color: Bubble Glass
- Finish: Nickel Finish
- No of Light: 5 Light
- Assembled Width: 24.02"
- Assembled Depth: 5.91"
- Assembled Height: 56"
- Back Plate Height: 0.98"
- Back Plate Width: 4.72"
- Back Plate Diameter: 4.72"
- Wire Length: 6
- ETL: Yes
- CETL: Yes
- Bulb Base: Integrated LED
- Bulb Watts: 34
- Weight: 18.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- BULLDOG 7000 Lumen LED Worklight (11379)
- ILC Replacement for Venture Lighting 44810 replacement light bulb lamp (44810 VENTURE LIGHTING)
- STREAMLIGHT Strion Led Rechargeable Flashlight (STL74301)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Westinghouse Chandeliers