Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum
Mfr # 6369000
Zoro # G903928514
Product Information
- Brand Westinghouse
- MFR # 6369000
- Zoro # G903928514
- UPC # 24034636905
- Country of Origin China
- Category Chandeliers
Description
The Exton chandelier pairs cylinder shades with horizontal rings for a contemporary geometric design. The two-tone look of distressed aluminum and gun metal create a subtle contrast. Uniquely arranged shapes provide varying looks depending on the angle of your gaze, making this a visually enticing piece in any room.
Complements a variety of interior settings, from industrial to modern. Ideal for residential and commercial applications. Coordinating fixtures inspire design consistency throughout a space. Include the matching Exton one-light wall fixture for additional decorative appeal.
Features- The Exton three-light chandelier adds a touch of the unexpected to dining rooms, contemporary kitchens, and more
- Form meets function in this sophisticated design with stunning results
- Distressed aluminum and gun metal enhance the ultramodern look
- Adjustable length for perfect positioning
- Install above a dining table or kitchen island, in an entryway or bedroom, for characteristic style and illumination
- Make a statement in any area when you introduce this modern-industrial element of light and design
- Tie elements together in your home with the matching Exton wall fixture
- Provides task or ambient lighting
- Glass Color: Gun Metal Shades
- Finish: Aluminum Finish
- No of Light: 3 Light
- Assembled Width: 22.56"
- Assembled Depth: 22.56"
- Assembled Height: 53.5"
- Assembled Diameter: 22.56"
- Back Plate Height: 1.02"
- Back Plate Width: 5"
- Back Plate Diameter: 5"
- Wire Length: 6"
- ETL: Yes
- CETL: Yes
- Bulb Base: E26
- Bulb Watts: 60W
- Weight: 14.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- LUMAPRO LUMAPRO 1W, T3 1/4 Miniature Incandescent Bulb (1819-1PK)
- FEIT ELECTRIC 35W Fold Garage Light (UP3500/850/MM/LED)
- ILC Replacement for Thermo Scientific Spectronic 20+ replacement light bulb lamp (SPECTRONIC 20+ THERMO SCIENTIFIC)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Westinghouse Lighting 6371900 5 Light LED Chandelier with Bubble Glass - Brushed Nickel (6371900)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- DAINOLITE 32 Watt Led Chandelier Matte Black W/ White Acrylic Diffuser (ARY-2032LEDC-MB)
- Westinghouse Chandeliers