Shop All Chandeliers
Westinghouse
Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black
Mfr # 6368600
Zoro # G503928488
product price: $85.89
/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 6368600
- Zoro # G503928488
- UPC # 24034636868
- Country of Origin China
- Category Chandeliers
Description
The matte black cage-style Salma chandelier is beautifully contoured, in a Moroccan lantern shape, revealing the glow of a four-light candelabra.
Add an element of distinction to a luxurious walk-in closet, create an exotic escape in a bedroom, or make an eye-catching statement over a kitchen island. The Salma four-light chandelier offers an air of elegance while illuminating the room of your choice. Ideal for residential and commercial applications, the Salma provides refreshing ambient illumination.
Features- The Salma four-light chandelier adds a touch of the unexpected to bedrooms, foyers, kitchens, dining rooms and more
- Lovely curves give this all black open-cage fixture a graceful appeal
- Adjustable length for perfect positioning
- Add beautiful ambiance to a dining room or kitchen
- Install above your kitchen island or breakfast bar, in an entryway or bedroom, for characteristic style and illumination
- Provides task or ambient lighting
- Finish: Matte Black
- No of Light: 4 Light
- Assembled Width: 15.59"
- Assembled Depth: 15.59"
- Assembled Height: 27.95"
- Assembled Diameter: 15.59"
- Back Plate Height: 1.02"
- Back Plate Width: 4.96"
- Back Plate Diameter: 4.96"
- Chain Length: 36"
- Cord Length: 60"
- ETL: Yes
- CETL: Yes
- Bulb Base: E12
- Bulb Watts: 40W
- Weight: 9.92 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT USB-C Rechargeable Task Light (DCL182)
- ILC Replacement for Viqua Vh200 replacement light bulb lamp (VH200 VIQUA)
- ILC Replacement for Philips 300par56/mfl 130v replacement light bulb lamp (300PAR56/MFL 130V PHILIPS)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22216)
- WESTINGHOUSE Chandelier 60W 3-Light Barnwell, Textured Iron Barnwood Clear Hammered Glass (6331800)
- WESTINGHOUSE Chandelier 60W 3Lght Sylvestre, Matte Black Clear Glass (6115400)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- WESTINGHOUSE Chandelier 60W 4-Light Callowhill, Matte Black, Antique Ash (6126000)
- WESTINGHOUSE Chandelier Outdoor 40W 6-Light Stella Mira ORB Hghlghts Clear Glass (6339000)
- WESTINGHOUSE Westinghouse Lighting 6369000 3 Light Chandelier with Gun Metal Shades - Distressed Aluminum (6369000)
- QUOIZEL New Harbor Linear Chandelier (NHR752WT)
- Westinghouse Chandeliers