Shop All Fluorescent Linear Lamps
Westinghouse
Westinghouse 744600 17 watt T8 Linear 741 Fluorescent Light Bulb; Cool White - Pack of 25
Mfr # 744600
Zoro # G403745598
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 744600
- Zoro # G403745598
- UPC # 30721074462
- Country of Origin China
- Category Fluorescent Linear Lamps
Description
Westinghouse Lighting carries a full line of light bulbs, lighting fixtures, ceiling fans and lighting accessories. Our product assortment covers all styles from traditional to contemporary. We are committed to offering high quality and energy saving solutions for every product. Our contemporary collection of products captures the essence of today’s lifestyle trends through modern designs and fashion-forward finishes. Westing transforms your place to the next level.
Features- 17 watt T8 Linear 741 Fluorescent Light Bulb
- Unique patent-pending design
- Brushed nickel finish offers clean appearance
- 85-pound load rating
- Pack of 25
- For all ceiling fans that utilize a 1/2-inch or 3/4-inch diameter extension down rod
- Use on flat or sloped ceilings
- Installs easily
- Includes mounting hardware
- Bulb Included: No
- Energy Star: No
- Finish: Cool White
- Outdoor Listed: No
- Dimension: 1.02" H x 1.02" W x 23.64" L
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Nes20604p Electronic Ballast (NES20604P ELECTRONIC BALLAST ROBERTSON)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL040 + DCB201)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ILB GOLD Lamp Socket, G6.35, Replacement For Donsbulbs, Socket-J-6A (SOCKET-J-6A)
- WESTINGHOUSE Westinghouse 702900 32 watt T8 Linear 841 Fluorescent Light Bulb; Cool White - Pack of 25 (702900)
- WESTINGHOUSE 15 watt T8 Linear Fluorescent Light Bulb, 12PK (754000)
- ILC Replacement for Germicidal Gph357t5vh/4p replacement light bulb lamp (GPH357T5VH/4P GERMICIDAL)
- ILC Replacement for Trojan Technologies UV 793923 replacement light bulb lamp (UV 793923 TROJAN TECHNOLOGIES)
- ILC Replacement for Aquasana Aq-uv-std-lamp replacement light bulb lamp (AQ-UV-STD-LAMP AQUASANA)
- ILC Replacement for Danner 12974 replacement light bulb lamp (12974 DANNER)
- SYLVANIA 80 W, T5, Miniature Bi-Pin (G5) (20935)
- Westinghouse Fluorescent Linear Lamps