Shop All Pendants
Westinghouse
Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish
Mfr # 503372
Zoro # G904144463
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 503372
- Zoro # G904144463
- Country of Origin China
- Category Pendants
Description
Features
- 2 Light Drum Ceiling Fixture
- White Finish
- White Glass With 10 in. Fitter
- Crystal Bottom
- Diameter 11 in.
- Height 7 in.
- Uses 2 Bulbs
- 75W Maximum.
- Dimension - 2 x 10.75 x 5.75 in.
- Item Weight - 3.97 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- ILC Replacement for Eiko 09920 replacement light bulb lamp (09920 EIKO)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- KEYSTONE T12 Electronic Ballast, KTEB-240-1-TP-PIC (KTEB-240-1-TP-PIC)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Matte Black Shade (6129300)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- Westinghouse Pendants