Shop All Ceiling Fans
Westinghouse
Wall Control SinGlasse Slide Ceiling Fan 4 Speeds
Mfr # 7787200
Zoro # G408585120
original price:
$15.55
14% off
new price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wall Plate Included
- Width 2.8"
- Features The Westinghouse Ceiling Fan Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed without ever having to reach for a pull chain. The sliding unit operates four fan speeds (high/medium-high/medium/low) and turns any three-speed fan into a four-speed fan. This device replaces a toggle switch, so you can operate your fan from a convenient sliding switch on your wall without reaching for a pull chain. This wall unit features two-wire installation and includes a wall plate. It is compatible with most ceiling fan brands. CUL US-listed, the 120-volt/60-hertz fan wall control can handle a fan maximum of 1-1/4 amps. Product reference number 77872.
- Length 2.35"
- Material Plastic
Product Information
- Brand Westinghouse
- MFR # 7787200
- Zoro # G408585120
- UPC # 30721778728
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 2.8" |
Length | 2.35" |
Details
Includes | Wall Plate Included |
Features | The Westinghouse Ceiling Fan Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed without ever having to reach for a pull chain. The sliding unit operates four fan speeds (high/medium-high/medium/low) and turns any three-speed fan into a four-speed fan. This device replaces a toggle switch, so you can operate your fan from a convenient sliding switch on your wall without reaching for a pull chain. This wall unit features two-wire installation and includes a wall plate. It is compatible with most ceiling fan brands. CUL US-listed, the 120-volt/60-hertz fan wall control can handle a fan maximum of 1-1/4 amps. Product reference number 77872. |
Material | Plastic |
Color | White |
Description
This Westinghouse Ceiling Fan Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed without ever having to reach for a pull chain. The unit operates four fan speeds high/medium-high/medium/low and turns any three-speed fan into a four-speed fan. This sliding wall control features two-wire installation and includes a wall plate. It is compatible with most ceiling fan brands. CUL US-listed, the 120-volt/60-hertz fan wall control can handle a fan maximum of 1-1/4 amps. Product reference number 77872.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Fan Assembly, Jetstream 250 Series (PARFANJ250F0)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- NU-CALGON Condensate Pan Treatment, Gel Tablet, Blue (4185-06)
- LENNOX Relay, 240V Dpdt Relay, Le49K04 (49K04)
- WESTINGHOUSE CEILING FAN ANTQ BRS 52"" (72337)
- WESTINGHOUSE Westinghouse Fan & Lighting 268117 42 in. Hadley Ceiling Fan - White Finish (268117)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- WESTINGHOUSE CEILING FAN PLSH BRS 42"" (72340)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- Westinghouse Ceiling Fans