Shop All Ceiling Fans
Westinghouse
Wall Control Ceiling Fan 3 Speeds and -Light Dimmablemer
Mfr # 7787500
Zoro # G808585119
original price:
$56.99
23% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level without ever having to reach for a pull chain. The unit operates three fan speeds (high/medium/low) and an on-off button to help maximize your comfort. It also includes a full-range touch-button light dimmer for incandescent light bulbs to customize lighting levels and increase savings on your utility bill. The 120-volt/60-hertz wall control features a two-wire installation in a standard junction box to replace an existing wall switch. Once you install the receiver in the ceiling fan, the wall control communicates wirelessly with the fan up to a distance of 40 feet. UL/CUL listed, this unit can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. A matching wall plate is included for installation. Product reference number 77875.
- Length 3.3464"
- Includes Wall Plate Included
- Color White
- Width 2.7559"
Product Information
- Brand Westinghouse
- MFR # 7787500
- Zoro # G808585119
- UPC # 30721778759
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 3.3464" |
Width | 2.7559" |
Details
Features | The Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level without ever having to reach for a pull chain. The unit operates three fan speeds (high/medium/low) and an on-off button to help maximize your comfort. It also includes a full-range touch-button light dimmer for incandescent light bulbs to customize lighting levels and increase savings on your utility bill. The 120-volt/60-hertz wall control features a two-wire installation in a standard junction box to replace an existing wall switch. Once you install the receiver in the ceiling fan, the wall control communicates wirelessly with the fan up to a distance of 40 feet. UL/CUL listed, this unit can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. A matching wall plate is included for installation. Product reference number 77875. |
Includes | Wall Plate Included |
Color | White |
Material | Plastic |
Description
This Westinghouse Ceiling Fan and Incandescent Light Wall Control lets you enjoy the convenience of adjusting your ceiling fan speed and lighting level without ever having to reach for a pull chain. The unit operates three fan speeds high/medium/low/off and includes a full-range touch-light dimmer for incandescent light bulbs to maximize your comfort. This 120-volt/60-hertz wall control features a two-wire installation in a standard junction box, replaces an existing wall switch, and includes a matching wall plate. Once you install the receiver in the ceiling fan, the wall control communicates wirelessly with the fan up to a distance of 40 feet. UL/CUL listed, this unit can handle a fan maximum of 1-1/4 amps and a light maximum of 300 watts. Product reference number 77875.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLEUS AIR 25 pints DOE Standards Dehumidifier (DSJ-25E-01)
- TPI Tip Over Switch, (PCH) (3121200)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 11 (5M383)
- MASTER FLASH Pipe Boot, 12" to 28-1/2" Pipes, Bk (SQ951BA)
- WESTINGHOUSE Switch 3Spd Fan 8-Wirepc (77075)
- WESTINGHOUSE Alloy 42" 3-Blade Bronze Indoor Ceiling Fan w/LED Light Fixture (7222500)
- WESTINGHOUSE Wall Control SinGlasse Slide Ceiling Fan 4 Speeds (7787200)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- Westinghouse Ceiling Fans