Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls
Mfr # 6306500
Zoro # G7625514
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19 OR TORPEDO
- Dimmable No
- Height 12.25"
Product Information
- Brand Westinghouse
- MFR # 6306500
- Zoro # G7625514
- UPC # 24034630651
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 12.25" |
Shade Diameter | 12.99 in |
Diameter | 14-1/2 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 OR TORPEDO |
Dimmable | No |
Housing Material | METAL & GLASS |
Lamp Quantity | 2 |
Fixture Series | DUNMORE |
Housing Finish | OIL RUBBED BRONZE |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Shade | Frosted Glass |
Style | Traditional |
Description
The Westinghouse Dunmore Two-Light Indoor Semi-Flush Ceiling Fixture offers an elegant, traditional look. This fixture features a luxurious oil rubbed bronze finish, a graceful design, and frosted glass. Its compact size is ideal for hallways, foyers, living rooms, dining rooms or bedrooms . It measures 12-5/16 inches high by 14-1/2 inches in diameter. The fixture uses two 60-watt medium-base bulbs (not included). ETL/CETL listed. Backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63065.
- •1-light indoor semi-flush ceiling fixture with elegant design
- •Oil rubbed bronze finish; frosted glass
- •12-5/16 in. x 14-1/2 (H x D), includes installation instructions and mounting hardware
- •Uses two 60-watt medium-base light bulbs (not included)
- •ETL/CETL listed; 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- ILC Replacement for Airequipt MFG Autostack 550 replacement light bulb lamp (AUTOSTACK 550 AIREQUIPT MFG)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, Black (P3706-31)
- ILC Replacement for Philips 411822 replacement light bulb lamp (411822 PHILIPS)
- WESTINGHOUSE Three-Light Indoor Chandelier Stella Mira Brushed Nickel (6341900)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- Westinghouse LED Commercial Lights