Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls
Mfr # 6720200
Zoro # G7625636
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19 OR TORPEDO
- Dimmable No
- Lamp Quantity 2
Product Information
- Brand Westinghouse
- MFR # 6720200
- Zoro # G7625636
- UPC # 24034672026
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 4.25" |
Shade Diameter | 9 in |
Diameter | 8-3/4 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 OR TORPEDO |
Dimmable | No |
Lamp Quantity | 2 |
Housing Finish | SIENNA |
Housing Material | STEEL/GLASS |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Style | Traditional |
Shade | Frosted Fluted Glass |
Description
This Westinghouse Two-Light Flush-Mount Indoor Ceiling Fixture offers a simple stylized look. The fixture features a rustic sienna finish and frosted fluted glass that casts soft light. A pull chain is also included for manual operation. This indoor fixture is ideal for entryways, kitchens, bedrooms, and other interior areas. It measures 4-1/4 inches high by 8-3/4 inches in diameter and uses two medium-base light bulbs, 60-watt maximum (not included). The fixture is ETL/CETL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 67202.
- •2-light flush-mount indoor ceiling fixture with pull chain and traditional design
- •Sienna finish; frosted fluted glass
- •4-1/4 in. high x 8-3/4 in. in diameter
- •Uses 2 medium-base light bulbs, 60 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Desk Magnifier Lamp (MA-1013MA)
- HALO Open Trim, 301 (301SN)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- ELCO LIGHTING Magnetic Low Voltage Dimmable LED Drivers (DRVM12V100W)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Crackle Glass (6309200)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- WESTINGHOUSE One-Light Adjustable LED Mini Pendant ORB, Clear Glass (6102600)
- WESTINGHOUSE Two-Light Indoor Flush Mount Ceiling Fixture Malvern ORB Smolder Scavo (6307900)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- Westinghouse LED Commercial Lights