Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht
Mfr # 6632600
Zoro # G7625724
Key Features
- Voltage 120 V
- Lamp Type - Fixtures BR30
- Watts 65 W
- Dimmable No
- Height 8.25"
Product Information
- Brand Westinghouse
- MFR # 6632600
- Zoro # G7625724
- UPC # 24034663260
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 8.25" |
Diameter | 18-1/4 in |
Shade Diameter | 4.18 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | BR30 |
Watts | 65 W |
Dimmable | No |
Housing Material | STEEL/GLASS |
Lamp Quantity | 3 |
Housing Finish | OFF WHITE |
Shade | Metal Shade |
Style | Traditional |
Indoor/Outdoor | Indoor |
Lamp Base | E26 (Medium) |
Description
This Westinghouse Three-Light Multi-Directional Flush-Mount Interior Ceiling Fixture gives you total control over your light conditions. The off white finish is compatible with almost any surrounding. The fixture features three independent, multi-directional spot lights, enabling you to illuminate multiple areas at once. Its flush-mount design makes it all the more adaptable, since it works well with ceilings high and low. No matter where you place it, you will appreciate the versatility of this fixture. The light fixture is 8-1/4 by 10-1/8 inches (H x W). It uses three medium-base light bulbs, 65-watt maximum (not included). The fixture is UL listed for safety and is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66326.
- •3-light multi-directional flush-mount interior ceiling fixture with contemporary design
- •Off white finish; three multi-directional spot lights
- •8-1/4 in. x 10-1/8 in. (H x W)
- •Uses 3 medium-base light bulbs, 65 W maximum (not included)
- •5-year limited warranty; UL listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Minolta Rp-609z replacement light bulb lamp (RP-609Z MINOLTA)
- TRESCO LIGHTING Tresco T5 Led Linking Cord 6in White (LT5-LNK15-WH)
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 6 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16BA)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Seeded Glass (6100800)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ILB GOLD Replacement, Plt-90150 Led Fixture (PLT-90150)
- Westinghouse LED Commercial Lights