Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box
Mfr # 0152500
Zoro # G608584985
Key Features
- Finish Silver
- Length 15.25"
- Material Metal
- Width 4"
Product Information
- Brand Westinghouse
- MFR # 0152500
- Zoro # G608584985
- UPC # 92368015253
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Length | 15.25" |
Width | 4" |
Details
Finish | Silver |
Material | Metal |
Description
The Westinghouse Saf-T-Bar All-Metal Fan Box allows you to safely install your ceiling fan or lighting fixture. The Saf-T-Bar features a heavy-duty, 1-1/2 in. deep, dual-mount electrical box with a 15.5-cu. in. wiring capacity. Designed for engineered truss application the bar's end bracket has a 90-degree angle lip for easy positioning, and its square tube adds strength to the design. The electrical box can be positioned anywhere on the brace to fit your project needs. Ideal for installation during new construction or in locations with attic access. UL listed to support light fixtures up to 150 lbs. on 16 in. centers and 90 lbs. on 24 in. centers. It supports fans up to 70 lbs. and includes 10-24 threads for heavier fans and fixtures, and 8-32 threads for cover plates and lightweight lighting fixtures. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 01525.
- •Saf-T-Bar allows safe installation, compatible with engineered truss
- •Supports fixtures up to 150 lbs. on 16-in. centers, fixtures up to 90 lbs. on 24-in. centers, and fans up to 70 lbs.
- •Includes 6 knockouts for Romex or conduit, 1 Romex connector
- •Dual-mount electrical box has 15.5 cubic inches wiring capacity; 1-1/2 inches deep, 6 knockouts for conduit or Romex
- •Includes bar, electrical box, Saf-T-Cap, one Romex connector, mounting hardware and instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter, Thermocouple (N56/05000-5)
- HONEYWELL Damper Crank Arm, 1/2" (26026G/U)
- EBM-PAPST Motorized Impeller, 9-7/8 in., 230VAC (R4E250-AB01-25)
- LAMBRO Vent Kit Dryer Plst 4Inx5Ft Wh (1369W)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Teeth Twst Lck 1.5In Box (0110000)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 3Tth Twst Lck 2.125In Box (0140000)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- WESTINGHOUSE Brushed Nickel Ball Pull Chain (7721700)
- WESTINGHOUSE Support Box Ceiling SafTGrid Fan/Fxtr Suspended Ceiling 1.5In Deep Box (0107000)
- WESTINGHOUSE Support Box Ceiling SafTBrace Fan/Fxtr Rtrft 4Teeth Lck Scrw 1.5In Box (0101000)
- PASS & SEYMOUR Ceiling Fan Box Pan (77700CC)
- Westinghouse Ceiling Fan Accessories