Six-Light Indoor Chandelier Stella Mira ORB
Mfr # 6333600
Zoro # G7625408
Key Features
- Voltage 120 V
- Lamp Type - Fixtures TORPEDO
- Watts 40 W
- Dimmable No
- Housing Finish BARNWOOD/ORB
Product Information
- Brand Westinghouse
- MFR # 6333600
- Zoro # G7625408
- UPC # 24034633362
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 27" |
Maximum Hanging Length | 65-1/4 in |
Diameter | 24 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | TORPEDO |
Watts | 40 W |
Dimmable | No |
Housing Finish | BARNWOOD/ORB |
Lamp Quantity | 6 |
Housing Material | METAL |
Fixture Series | STELLA MIRA |
Slope Angle | 60 Degrees |
Lamp Base | E12 (Candelabra) |
Indoor/Outdoor | Indoor |
Style | Vintage |
Description
This Westinghouse Stella Mira Six-Light Chandelier offers dramatic vintage appeal. The fixture features an open sphere in barnwood finish, circling a rich oil rubbed bronze candelabra. This indoor chandelier is ideal for entryways and dining rooms, including those with high ceilings.
Both ETL and CETL listed for safety, this fixture is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63336.
- •6-light chandelier with vintage-industrial design
- •Barnwood and oil rubbed bronze finishes
- •26-15/16 in. x 24 in. (H x D), chain 36 in. long, cord is 60 in. long, includes installation instructions and mounting hardware
- •Uses six 40-watt candelabra-base light bulbs (not included), or for a vintage appeal use Westinghouse Timeless or filament LED light bulbs
- •ETL/CETL listed, 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass (6118900)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- STREAMLIGHT Stinger LED Hl-Light Only - Lime (75479)
- MOEN Greenfield One Globe Bath Light in Brushed Gold (YB1761BG)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE Two-Light Indoor Semi-Flush Ceiling Fixture Dunmore ORB Frstd Gls (6306500)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- Westinghouse LED Commercial Lights