Six-Light Indoor Chandelier Stella Mira Brushed Nkl
Mfr # 6328300
Zoro # G7625505
Key Features
- Voltage 120 V
- Lamp Type - Fixtures TORPEDO
- Watts 40 W
- Dimmable No
- Height 27"
Product Information
- Brand Westinghouse
- MFR # 6328300
- Zoro # G7625505
- UPC # 24034632839
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 27" |
Maximum Hanging Length | 65-1/4 in |
Diameter | 24 in |
Details
Description
This Westinghouse Stella Mira Six-Light Chandelier offers grand style. The fixture features a beautiful open metal orb design finished in a contemporary brushed nickel finish. This indoor chandelier is ideal for entryways and dining rooms, including those with high ceilings.
Both ETL and CETL listed for safety, this fixture is backed by a five-year limited warranty against defects in materials and workmanship. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63283.
- •6-light chandelier with elegant open sphere design
- •Brushed nickel finish
- •26-15/16 in. x 24 in. (H x D), chain 36 in. long, cord is 60 in. long, includes installation instructions and mounting hardware
- •Uses six 40-watt candelabra-base light bulbs (not included), or for a vintage appeal use Westinghouse Timeless or filament LED light bulbs
- •ETL/CETL listed, 5-year limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ILC Replacement for GE General Electric G.E 11331 replacement light bulb lamp, 2PK (11331 GE GENERAL ELECTRIC G.E)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Brushed Nkl, Perforated Mtl Shade (6101200)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- LITHONIA LIGHTING Compact Wall Pack, 1550 lm (WPX1 LED P1 50K MVOLT DDBXD M4)
- Westinghouse LED Commercial Lights