Shop All Pendants
Westinghouse
Pendant 60W Mini Fiona, Brushed Nickel Turquoise Glass
Mfr # 6118900
Zoro # G808659513
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Length 9"
- Width 9"
- Voltage 120V
- Finish Brushed Nickel
Product Information
- Brand Westinghouse
- MFR # 6118900
- Zoro # G808659513
- UPC # 24034611896
- Country of Origin China
- Category Pendants
Dimensions
Length | 9" |
Width | 9" |
Diameter | 7" |
Details
Color | Brushed Nickel |
Voltage | 120V |
Finish | Brushed Nickel |
Description/Special Features | This Westinghouse Fiona mini pendant colorfully accentuates and lights up your home with a turquoise glass shade. The brushed nickel finish is a lovely enhancement to the calming tone of the glass and a complement to existing hardware. In addition, the handcrafted nature of the glass replicates a vintage style, adding timeless appeal. Hang in your foyer for a welcoming entranceway, in the dining room as a distinctive focal point, or in the kitchen for task lighting.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61189. |
Material | Steel/Glass |
Description
This Westinghouse Fiona one-light mini pendant in brushed nickel featuring a tranquil turquoise glass shade hand-blown into an attractive shape adds an artistic touch to any room. This adjustable indoor fixture is ideal for foyers, bedrooms, kitchens, office reception areas, restaurants, hotels, shops, and other indoor spaces. It is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61189.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING 8' 8000L Strip Light (8SL8040)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A8453-001D)
- SATCO 4 Watt CA11 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21316)
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- WESTINGHOUSE Pendant 60W 3Fixture Pulley Iron Hill 12In, Matte Black Shade (6129400)
- WESTINGHOUSE Pendant 60W Callowhill, Matte Black, Antique Ash Shade (6125800)
- WESTINGHOUSE Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass (6334800)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- MAXIM Cora 1-Light 7" Wide Satin Nickel Pendant Light (11020SN)
- Westinghouse Pendants