Shop All Pendants
Westinghouse
Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade
Mfr # 6354600
Zoro # G508659615
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Galvanized Steel
- Height 4.72"
- Length 12.99"
- Width 4.72"
- Voltage 120V
Product Information
- Brand Westinghouse
- MFR # 6354600
- Zoro # G508659615
- UPC # 24034635465
- Country of Origin China
- Category Pendants
Dimensions
Height | 4.72" |
Length | 12.99" |
Width | 4.72" |
Diameter | 12" |
Details
Color | Galvanized Steel |
Voltage | 120V |
Chandelier/ Pendant Type | Indoor Pendant Light Fixture |
Number of Light Bulbs Required | 1 |
Finish | Galvanized Steel |
Material | Metal |
Description/Special Features | The Westinghouse Iron Hill One-Light Pendant adds distinct character to any decor, from modern to farmhouse. Galvanized steel finish brings out the rustic appeal and a braided cord provides authentic industrial style. Ideal for use with a filament LED or vintage-style incandescent bulb, the Iron Hill pendant light brings inviting ambiance and charm to kitchens, dining rooms, bedrooms or bathrooms.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63546. |
Description
The Westinghouse Iron Hill One-Light Pendant offers classic appeal with vintage charm. The metal shade in a galvanized steel finish adds an authentic industrial-style. Ideal for rooms with high ceilings, this adjustable indoor fixture is perfect for entryways and dining rooms as well as kitchens and bathrooms. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63546.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 6438 replacement light bulb lamp (6438 PHILIPS)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, 7" H, 7-1/4" W (30514ST)
- TCP LED, 17W, DIM, 30K HO, PAR38, Narrow Flood (LED17HOP38D30KNFL)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A6552-001)
- WESTINGHOUSE Pendant 60W Fiona, Black-Bronze High-Lights Clear Seeded Glass (6129900)
- WESTINGHOUSE Westinghouse 66238 2 Light; Drum Ceiling Fixture - White Finish (503372)
- WESTINGHOUSE Pendant 60W Mini Tatze, Brushed Nickel Clear Glassobe Glass (6130500)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- WESTINGHOUSE Fiona Oil Rubbed Bronze Clear 1 lights Mini Pendant Light (61008)
- WESTINGHOUSE Pendant 60W Mini Biloxi Barnwood Clear Seeded Glass (6130400)
- ELK LIGHTING Salinger 1-Light Mini Pendant in Charcoal (12234/1)
- Westinghouse Pendants