One-Light Outdoor Wall Lantern Textured Black, Clear Glass
Mfr # 6697200
Zoro # G7458126
Key Features
- Voltage 120 V
- Height 8.25"
- Watts 100 W
- Finish TEXTURED BLACK
- Lamp Type A19 OR TORPEDO
Product Information
- Brand Westinghouse
- MFR # 6697200
- Zoro # G7458126
- UPC # 24034669729
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8.25" |
Dia. (In.) | 5.75" |
Details
Voltage | 120 V |
Watts | 100 W |
Finish | TEXTURED BLACK |
Lamp Type | A19 OR TORPEDO |
Lamp Quantity | 1 |
Housing Material | STEEL |
Lamp Base | E26 (Medium) |
Dimmable | No |
Wet Approved | Yes |
Indoor/Outdoor | Indoor/Outdoor |
Shade | Clear Glass |
Style | Traditional |
Description
This Westinghouse One-Light Exterior Wall Lantern features a handsome textured black finish and clear glass panels. The clean lines and simple shape offer a traditional look that goes well with most architectural styles. The lantern mounts securely to any exterior wall and is ideal for entryways, porches, and decks. The lantern is 8-1/4 by 4-1/2 inches (H x W), it extends 5-3/4 inches from the wall, and it measures 3 inches high from the center of the outlet box. The round back plate has a diameter of 4-1/2 inches. The fixture uses one medium-base light bulb, 100-watt maximum (not included). ETL/CETL listed. Backed by a five-year limited warranty. Product reference number 66972.
- •1-light exterior steel wall lantern with traditional design
- •Textured black finish; clear glass panels; round back plate; loop finial
- •8-1/4 in. x 4-1/2 in. (H x W); extends 5-3/4 in. from the wall3 in. high from center of outlet box; round back plate is 4-1/2 in. in diameter
- •Uses 1 medium-base light bulb, 100 W maximum (not included)
- •For exterior use; install by front or back entryways, patio, deck, or balcony
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- SYLVANIA Bulb, Incandescent, 200W, PAR46, Medium Side Prong Base, Sealed Beam (S4340)
- ILC Replacement for Damar Cf55sq/830/a/4p replacement light bulb lamp (CF55SQ/830/A/4P DAMAR)
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- WESTINGHOUSE Fixture Wall 60W E12 Chaddsford Champagne Brass Frosted Glass (6353000)
- WESTINGHOUSE LGHT FXTR WAL MNT 6.25""W (65790)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- WESTINGHOUSE Wall Lantern 1Lt Txt Blk (66898)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- NUVO 2-Light - 15in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - Bronze Finish (SF77-495)
- Westinghouse Outdoor Wall Lights