Shop All Outdoor Wall Lights
Westinghouse
One-Light Outdoor Wall Fixture White on Steel White Glass Lens
Mfr # 6783500
Zoro # G7458239
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Height 5"
- Watts 60 W
- Finish WHITE
- Housing Material ALUMINUM ALLOY
Product Information
- Brand Westinghouse
- MFR # 6783500
- Zoro # G7458239
- UPC # 24034678356
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 5" |
Dia. (In.) | 4.25" |
Details
Voltage | 120 V |
Watts | 60 W |
Finish | WHITE |
Housing Material | ALUMINUM ALLOY |
Lamp Quantity | 1 |
Lamp Type | A19 |
Lamp Base | E26 (Medium) |
Wet Approved | Yes |
Shade | White Glass |
Indoor/Outdoor | Indoor/Outdoor |
Dimmable | No |
Style | Traditional |
Description
This Westinghouse One-Light Outdoor Wall Fixture offers a contemporary look. This fixture is made of aluminum alloy and features a white finish, a long white glass lens, and a thin cage. The outdoor fixture is ideal for entryways and other outdoor areas, including coastal environments. The fixture is 4-1/4 by 8-1/2 inches (H x W) and extends 4 inches from the wall. It can be mounted horizontally or vertically. The fixture uses one medium-base light bulb, 60-watt maximum (not included). Backed by a five-year limited warranty. Product reference number 67835.
- •1-light outdoor wall fixture with contemporary design, wet location approved
- •White finish; long white glass lens with cage
- •4-1/4 in. x 8-1/2 in. (H x W); extends 4 in. from wall
- •For outdoor use; ideal for entryways, garages, and porches
- •Uses 1 medium-base light bulb, 100 W maximum (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ILC Replacement for Philips 200br/fl 120v replacement light bulb lamp (200BR/FL 120V PHILIPS)
- LALIA HOME Entrapped Glass Table Lamp with White Fabric Shade, black (LHT-5009-BK)
- WESTINGHOUSE Fixture Wall 100W 6-Light Bath Bar Beveled Mirror No Shade (6645000)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- WESTINGHOUSE WALL SCONCE BLK 13.5""H (66983)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- WESTINGHOUSE Fixture Wall 100W Polished Brass Frosted Etched Grape Ruffled Edge Glass (6660100)
- WESTINGHOUSE Fixture Wall Outdoor 60W Dusk to Dawn Belon, Black Clear Glass (6123200)
- THOMAS Outdoor Essentials 5'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG550171)
- Westinghouse Outdoor Wall Lights