One-Light Outdoor Wall Fixture Grandview ORB Clr Seeded Gls
Mfr # 6339300
Zoro # G7458248
Key Features
- Voltage 120 V
- Series GRANDVIEW
- Watts 60 W
- Finish ORB W/HL
- Housing Material METAL & GLASS
Product Information
- Brand Westinghouse
- MFR # 6339300
- Zoro # G7458248
- UPC # 24034633935
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 17" |
Dia. (In.) | 10" |
Shade Diameter | 5.51 in |
Details
Voltage | 120 V |
Series | GRANDVIEW |
Watts | 60 W |
Finish | ORB W/HL |
Housing Material | METAL & GLASS |
Lamp Type | A19 OR TORPEDO |
Lamp Quantity | 1 |
Shade | Clear Seeded Glass |
Dimmable | No |
Indoor/Outdoor | Indoor/Outdoor |
Lamp Base | E26 (Medium) |
Wet Approved | Yes |
Style | Traditional |
Description
Add a traditional touch to your home with the Westinghouse Grandview Outdoor One-Light Wall Fixture. The oil rubbed bronze finish with highlights adds rich dimension to your outdoor space. The fixture's clear seeded hand blown glass adds warm ambiance. Install this lantern by your front or back entryway or garage door. It can also serve as an accent for your porch, deck, or balcony. The timeless design and durable craftsmanship of Westinghouse's outdoor lighting fixtures ensure lasting style and beauty. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63393.
- •Outdoor wall lantern with traditional design
- •Oil rubbed bronze finish with highlights, clear seeded hand blown glass, outdoor rated fixture
- •17-1/16 by 7-1/4 inches (H x W),
Extends 9-15/16 inches,
Height from center of outlet box 7-15/16 inches,
Back plate 6-1/2 by 6-1/2 inches (H x W) - •Uses one 60 watt maximum medium-base light bulb
- •ETL/CETL listed; backed by a five-year limited warranty against defects in materials and workmanship
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE25W 3 WHT Globe Bulb (12982)
- LUXRITE COB LED Corn Bulb 36/54/63W3 CCT Selectable Up to 9300LM 100-277V E39 Base (LR41607-1PK)
- FEIT ELECTRIC LED E26 500W 10000L DL (C10000/5K/LEDG2)
- LITEZALL Nearly Invincible 4000 Lumen Tactical Flashlight (LA-4KFLDNI-6/12)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Delmont ORB Clear Seeded Gls (6313500)
- WESTINGHOUSE One-Light Dimmable LED Outdoor Wall Fixture Orson Wthrd Stl (6343500)
- WESTINGHOUSE Fixture Wall Outdoor LED Motion Sensor 2-Light Security Brnz Acrylic Lens (6364300)
- WESTINGHOUSE One-Light Outdoor Wall Fixture ORB Clear Ribbed Glass (6688200)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Txtrd Blk Alum Wht Acrylic Lens (6689800)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- Westinghouse Outdoor Wall Lights