Shop All LED Commercial Lights
Westinghouse
One-Light Indoor Mini Pendant ORB, Clear Textured Glass
Mfr # 6328900
Zoro # G7625758
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Lamp Type - Fixtures A19 OR TORPEDO
- Watts 60 W
- Dimmable No
- Housing Material STEEL/GLASS
Product Information
- Brand Westinghouse
- MFR # 6328900
- Zoro # G7625758
- UPC # 24034632891
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 11" |
Diameter | 5 in |
Shade Diameter | 5.12 in |
Maximum Hanging Length | 62-1/2 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | A19 OR TORPEDO |
Watts | 60 W |
Dimmable | No |
Housing Material | STEEL/GLASS |
Housing Finish | OIL RUBBED BRONZE |
Fixture Series | CARMEN |
Lamp Quantity | 1 |
Slope Angle | 60 Degrees |
Shade | Clear Textured Glass |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Style | Traditional |
Description
Cast a warm glow in your space with this one-light pendant featuring a shapely clear textured glass shade. With a rich oil rubbed bronze finish to complement any decor, this versatile pendant will make a unique statement in any style room, from bohemian chic to vintage farmhouse. Unadorned, minimalist details and traditional styling create a casually elegant look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LEDUnderCabLit, 24inDim, v, 710lm (UCES 24IN SWW6 90CRI WH)
- ILC Replacement for Osram Sylvania Led9mr16/dim/830/nfl25 replacement light bulb lamp (LED9MR16/DIM/830/NFL25 OSRAM SYLVANIA)
- NITECORE UA42Q 2-Port Quick Charge USB 2.0 & 3.0 Adapter (UA42Q)
- ILB GOLD Socket, L80054-6 Socket:, 2PK (L80054-6 SOCKET)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade (6132900)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE Six-Light Indoor LED Chandelier ORB (6328200)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- Westinghouse LED Commercial Lights