Shop All LED Commercial Lights
Westinghouse
One-Light Indoor LED Mini Pendant Hammered ORB
Mfr # 6345600
Zoro # G7625785
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Lamp Type - Fixtures A19
- Watts 60 W
- Dimmable No
- Housing Material STEEL
Product Information
- Brand Westinghouse
- MFR # 6345600
- Zoro # G7625785
- UPC # 24034634567
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 10" |
Width | 7.75 in |
Length | 9.84 in |
Assembled Diameter | 7.75 in |
Assembled Depth | 7.75 in |
Maximum Hanging Length | 41-1/2 in |
Diameter | 7-3/4 in |
Shade Diameter | 7.75 in |
Details
Voltage | 120 V |
Lamp Type - Fixtures | A19 |
Watts | 60 W |
Dimmable | No |
Housing Material | STEEL |
Fixture Series | MADRAS |
Housing Finish | ORB W/HL |
Lamp Quantity | 1 |
Recommended Lamp Type | (1) Medium (E26) Base Lamp, 60 Watt Maximum |
Shade Glass Type | Metal Shade |
Slope Angle | 60 Degrees |
Base Type | E26 (MEDIUM) |
Style | Vintage |
Indoor/Outdoor | Indoor |
Shade | Metal Shade |
Description
Add a touch of industrial style to your home with this rustic hammered dome mini pendant. The rich oil rubbed bronze finish with highlights accentuates the texture of this decorative fixture. Hang one or more over a kitchen island for task lighting, in a bar area for ambience or in a place where you want to add a decorative light with distinctive character. The height of the mini pendant can easily be adjusted to fit your application, just by installing 1, 2 or 3 of the included rods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 175W BT28 HID Light Bulb - Mogul Base - Clear Finish (S4829)
- DABMAR LIGHTING Dabmar Lighting DL-PAR36-35-R PAR36 35 watt Red 12 V Lamp (DL-PAR36-35/R)
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ILC Replacement for Osram Sylvania 51472 (51472 OSRAM SYLVANIA)
- WESTINGHOUSE One-Light Indoor Mini Pendant ORB, Clear Textured Glass (6328900)
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Sienna Frosted Fltd Gls (6720200)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nkl, Clear Seeded Glass (6100700)
- REMPHOS LED Linear Stairwell, 48", 15W, 4000K, OCC (RPT-P-LIVC-G2-4FT-20L-840-FWFC-OCC-R-S1)
- Westinghouse LED Commercial Lights