One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe
Mfr # 6660700
Zoro # G7625575
Key Features
- Voltage 120 V
- Watts 60 W
- Lamp Type - Fixtures A19 OR TORPEDO
- Dimmable No
- Housing Finish WHITE
Product Information
- Brand Westinghouse
- MFR # 6660700
- Zoro # G7625575
- UPC # 24034666070
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Height | 7.25" |
Diameter | 6 in |
Shade Diameter | 6 in |
Details
Voltage | 120 V |
Watts | 60 W |
Lamp Type - Fixtures | A19 OR TORPEDO |
Dimmable | No |
Housing Finish | WHITE |
Housing Material | METAL & GLASS |
Lamp Quantity | 1 |
Shade | White Glass |
Style | Traditional |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Description
With a simple and versatile design, this Westinghouse One-Light Flush-Mount Interior Ceiling Fixture offers ample light and a pleasing look. The white finish complements most surroundings, while the white glass globe provides even illumination. The fixture has a flush-mount design that makes it suited to low- and high-ceilinged rooms alike. It is 7-1/4 inches high by 6 inches in diameter and uses one medium-base light bulb, 60-watt maximum (not included). The fixture is backed by a five-year limited manufacturer's warranty against defects in materials and workmanship. Product reference number 66607.
- •1-light flush-mount interior ceiling fixture
- •White finish; white glass globe
- •7-1/4 in. high x 6 in. in diameter
- •Uses 1 medium-base light bulb, 60 W maximum (not included)
- •5-year limited warranty; ETL/CETL listed for safety
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A15 DAY 8W 2PK (BPA1560C950CA2)
- ILC Replacement for Eiko Q250mc-130v replacement light bulb lamp (Q250MC-130V EIKO)
- ILC Replacement for Nikon E400 Lamp Socket (E400 LAMP SOCKET NIKON)
- LUXRITE 6 Inch Commercial LED Recessed Downlight 3 CCT Selectable 12/16/20W 1140/1520/1900LM Dimmable 6-Pack (LR23951-6PK)
- WESTINGHOUSE Three-Light Indoor Island Pulley Pendant Iron Hill ORB (6332500)
- WESTINGHOUSE Three-Light Indoor Chandelier Stella Mira Brushed Nickel (6341900)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- WESTINGHOUSE Six-Light Indoor Chandelier Stella Mira ORB (6333600)
- ELCO LIGHTING 2 Round Flexa™ Interchangeable Reflector Trims" (RM2B)
- Westinghouse LED Commercial Lights