Shop All LED Light Bulbs
Westinghouse
Omni Directional A19 E26 (Medium) LED Bulb Warm White 40 W
Mfr # 53189
Zoro # G005268334
product price: $3.49
/ea
Sold in multiples of 6 for $20.94
$20.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Westinghouse
- MFR # 53189
- Zoro # G005268334
- UPC # 30721531897
- Country of Origin China
- Category LED Light Bulbs
Description
The Westinghouse 6 Watt Omni A19 3000K Non-Dimmable LED Light Bulb has the look of a traditional incandescent A19 standard bulb with energy efficient LED technology. Omnidirectional beam spread provides even illumination for a beautiful pattern of light ideal for use in table and floor lamps wall and ceiling lights. Suitable for use in enclosed fixtures and damp locations such as outdoor-rated wall ceiling and post lanterns. This 3000K LED light bulb provides bright white light perfect for kitchens bathrooms and workspaces. This LED light bulb reduces energy costs up to 85 percent over the lifetime of the bulb when compared to standard incandescent 40 watt light bulbs. LEDs are free of harmful mercury and a good choice for your replacement needs. Make the switch to Westinghouse LED light bulbs. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality reliability and functionality. Product reference number 53189.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30SDM/950CA)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- WESTINGHOUSE Bulb LED 14W 120V A19 3000K Bright White E26 Medium Base, 6PK (5228020)
- WESTINGHOUSE Bulb LED 5W 120V A15 Omni 2700K Soft White E26 Med Base, 4PK (4513420)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Green E26 Medium Base, 6PK (3314920)
- WESTINGHOUSE Bulb LED Dimmablemable 6.5W 120V A19 Filament 2700K Clear E26 Med Base, 6PK (5316520)
- WESTINGHOUSE WH LED ED28 DL 200W 1PK (5234100)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- WESTGATE A19-FLA-7W-27K-DA19 LED BULB, E26, 110~130V, 7W 700LM 2700K DIMMABLE (A19-FLA-7W-27K-D)
- Westinghouse LED Light Bulbs