Shop All Ceiling Fans
Westinghouse
Oasis 48" Indoor/Outdoor 5-Blade Bronze Ceiling Fan w/LED Lght Fixture
Mfr # 7236200
Zoro # G200433698
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material ABS
- Fan Blade Finish OIL RUBBED BRONZE
- Number of Blades 5
- Mount Type (Downrod, Flush, Angled) COMBO
- Blade Pitch 13"
Product Information
- Brand Westinghouse
- MFR # 7236200
- Zoro # G200433698
- UPC # 24034723629
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 18.75" |
Details
Blade Material | ABS |
Fan Blade Finish | OIL RUBBED BRONZE |
Number of Blades | 5 |
Mount Type (Downrod, Flush, Angled) | COMBO |
Blade Pitch | 13" |
Reversible | Yes |
Number of Speeds | 3 |
Series (Name of Series/Collection) | OASIS |
Number of Lights | 1 |
RPM | 93 |
Indoor/Outdoor | INDOOR/OUTDOOR |
High CFM | 3982.74 |
Max. Ambient Temp. | 3000 K |
Air Flow | 2962 |
Description
This Westinghouse Oasis 48-inch indoor/outdoor ceiling fan with light features an oil rubbed bronze ceiling fan finish, and beautiful leaf design blades finished in a rich mahogany. The cooling breeze of this tropical design creates a relaxed, tranquil atmosphere. The Oasis lantern style light kit, with yellow alabaster glass, includes an LED light bulb for energy and cost saving benefits. The long-lasting LED eliminate the need to change bulbs in hard to reach ceiling fans.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72362.
Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72362.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Misting Nozzlesm, PK6 (477079)
- MAXX AIR 433 CFM Solar Powered Gable Mount Power Attic Ventilator with Panel (CXSOLGBUPS)
- SIEMENS 192 202 Rm Stat Sstpt 45/85F (192)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207700)
- WESTINGHOUSE Widespan 100" 6-Blade Matte Black Indoor Ceiling Fan, DC Motor, Remote (7224800)
- WESTINGHOUSE Westinghouse 3904505 Halley 44 in. Brushed Nickel Silver Indoor Ceiling Fan (3904505)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51681-40)
- Westinghouse Ceiling Fans & Accessories