Shop All Automotive Wires & Cables
Westinghouse
Make Lamp Kit 3Way Socket Brss
Mfr # 7026800
Zoro # G307068540
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Height 13.92 in
- Width 5.76 in
- Length 1.35 in
- Body Material Brass
Product Information
- Brand Westinghouse
- MFR # 7026800
- Zoro # G307068540
- UPC # 30721702686
- Country of Origin China
- Category Automotive Wires & Cables
Dimensions
Height | 13.92 in |
Width | 5.76 in |
Length | 1.35 in |
Assembled Depth | 0.89 in |
Assembled Width | 4-1/4 in |
Assembled Diameter | 0.89 in |
Assembled Height | 10.12 in |
Details
Finish | Brass Plated |
Body Material | Brass |
Indoor/ Outdoor | Indoor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 15-1/2 in. (PA2451)
- WALKER EXHAUST EXHAUST PIPE (46632)
- VELVAC Nylon Tubing, 1/2" OD x 500 in., Coil, Bk (020055-7)
- GROTE Work Light, 1600 lm, Round, LED, 6" H (BZ101-5)
- AUTO METER 2-1/16IN PYROMETER KIT, 0-2000F, FSE (7545)
- STANDARD IGNITION EGR Valve Motor Connector, S-1765 (S-1765)
- WESTWARD Control Knob, Rate Selector (TT246102666G)
- SPARTAN POWER 1 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-1FT2AWG56)
- HUTCHINS MANUFACTURING QUICK CHANGE CONNECTOR - BL -ACCESS (HU5301-2)
- GROTE Wire, 4 Cond, PVC, 16 ga., 100 ft. (82-5519)
- MARINCO RIGHT ANGLE RV ADAPTER, 50A (1RPC50RV)
- Westinghouse Automotive Electrical