Shop All LED Light Bulbs
Westinghouse
-Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh
Mfr # 7501200
Zoro # G108585192
original price:
$64.99
34% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 1.38"
- Light Color Oil Rubbed Bronze
- Bulb Primary Application Indoor
- Includes Bulb Included
Product Information
- Brand Westinghouse
- MFR # 7501200
- Zoro # G108585192
- UPC # 30721750120
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Length | 14.96" |
Details
Voltage | 120V |
Light Color | Oil Rubbed Bronze |
Bulb Primary Application | Indoor |
Includes | Bulb Included |
Housing Material | Aluminum & Steel |
Bulb Finish | Oil Rubbed Bronze |
Description
The Westinghouse 14 in. LED picture light in oil rubbed bronze finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of integrated LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights with 8 ft. cord and in-line on/off switch. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75012.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE TIKI 300 Lumen USB Rechargeable Keychain Flashlight UV/CRI (TIKI)
- ILC Replacement for Burton 0124500 replacement light bulb lamp (0124500 BURTON)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- JANDORF Socket Snap-In Phenolic Single Spring Lamp Socket (C60543)
- WESTINGHOUSE Bulb LED 9.8W 120V A19 Omni 3-Way 2700K Soft White E26 Med Base, 6PK (5315820)
- WESTINGHOUSE Bulb LED Dimmablemable 15W 120V A19 Omni 4000K Cool White E26 Med Base, 6PK (5075020)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 2W 3000K 7 Inch, Antique Brass Fnsh (7500700)
- WESTINGHOUSE Bulb LED 11W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK (4514120)
- WESTINGHOUSE Bulb LED Dimmable 7W 120V G16.5 Glassobe 2700K Soft White E12 Candelabra, 4PK (4513120)
- WESTINGHOUSE Bulb A23 200W Frosted (0397300)
- CURRENT T9 R7S LED Bulb Warm White 100 Watt Equivalence (93129010)
- Westinghouse LED Light Bulbs