Shop All LED Light Bulbs
Westinghouse
-Light Picture LED Dimmablemable Adjustable 15W 3000K 17Inch, Matte Black Fnsh
Mfr # 7501600
Zoro # G408584987
original price:
$113.49
42% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 18.5"
- Housing Material Aluminum & Steel
- Bulb Primary Application Indoor
- Includes Bulb Included
Product Information
- Brand Westinghouse
- MFR # 7501600
- Zoro # G408584987
- UPC # 30721750168
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 18.5" |
Width | 8.86" |
Details
Voltage | 120V |
Housing Material | Aluminum & Steel |
Bulb Primary Application | Indoor |
Bulb Finish | Matte Black |
Includes | Bulb Included |
Light Color | Matte Black |
Description
The Westinghouse hardwire 17 in. LED picture light in matte black finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. This picture light installs directly to a junction box, no wires to distract from your wall hangings. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of dimmable LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75016.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- SUNLITE LED A19 100W Equivalent 1500 Lumens Non-Dimmable Edison A19 Light Bulbs, 3000K, 3PK (80937-SU)
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- WESTINGHOUSE Bulb LED 11W 120V A19 Omni 5000K Day-Light E26 Med Base, 6PK (4514120)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 2700K Soft White E26 Med Base, 6PK (5184020)
- WESTINGHOUSE Recessed Down-Light LED Dimmablemable 12W 120V 3000K Warm White 5-6In White (5239000)
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- WESTINGHOUSE Bulb LED 1.5W 120V S11 Specia-Lighty 2700K Clear E17 Intermediate Base, 4PK (4511420)
- MAXLITE U-Bend LED Bulb, 120 to 277VAC, 15.5W (U15.5T8SE235)
- Westinghouse LED Light Bulbs