Shop All LED Light Bulbs
Westinghouse
-Light Picture LED Dcor Hinge Adjust 4W 3000K 14Inch Antq Brass Fnsh
Mfr # 7501300
Zoro # G308585190
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 1.38"
- Bulb Primary Application Indoor
- Includes Bulb Included
- Housing Material Aluminum & Steel
Product Information
- Brand Westinghouse
- MFR # 7501300
- Zoro # G308585190
- UPC # 30721750137
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.38" |
Length | 3.54" |
Details
Voltage | 120V |
Bulb Primary Application | Indoor |
Includes | Bulb Included |
Housing Material | Aluminum & Steel |
Light Color | Antique Brass |
Bulb Finish | Antique Brass |
Description
The Westinghouse 14 in. LED picture light with decorative hinge and an antique brass finish features integrated LED technology to provide long-lasting energy-saving illumination for your favorite wall art. Perfect over a painting, tapestry, or photo, the bright accent lighting brings out your artwork's true beauty, and colors will shine through in their best light. The UV-safe, cool operation of integrated LED preserves the integrity of your wall art. Enhance your space with easy-to-install, adjustable LED picture lights with 8 ft. cord and in-line on/off switch. Westinghouse is a trusted global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 75013.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Bulb, Shatterproof (BF150SP)
- LITHONIA LIGHTING LED Flat Panel, 3922 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 35KMIN10ZTMVOLT)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- NUVO 1-Light, LED, 12W Track Head, Round, Matte Black, 36 Deg. Beam (TH404)
- WESTINGHOUSE Bulb Fld LED Dimmable 10W 120V PAR30 Srt Nk 3000K Bright White E26 Med Bs, 6PK (5180020)
- WESTINGHOUSE Bulb LED Dimmablemable 9W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5133120)
- WESTINGHOUSE 15 watt T8 Linear LED 35 Ballast Bypass Light Bulb (386000)
- WESTINGHOUSE Bulb LED Dimmable 5.5W 120V G25 Glassobe Filament 2700K Clear E26 Med Base, 6PK (5017220)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 3000K Bright White E26 Med Base, 6PK (5221020)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 4000K (LED-7320-40K-G3)
- Westinghouse LED Light Bulbs