Shop All Ceiling Fans
Westinghouse
Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan, Remote
Mfr # 7237900
Zoro # G600433687
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material STEEL
- Fan Blade Finish WHITE
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 9"
Product Information
- Brand Westinghouse
- MFR # 7237900
- Zoro # G600433687
- UPC # 24034723797
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 17.32" |
Details
Blade Material | STEEL |
Fan Blade Finish | WHITE |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 9" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | JAX |
Indoor/Outdoor | INDOOR |
Air Flow | 3366 |
High CFM | 4956.1 |
RPM | 75 |
Description
The Westinghouse Jax 56 in. modern ceiling fan with remote control features a 12 inch long down rod ideal for lofts and great rooms. The industrial-style white ceiling fan with white steel blades adds striking appeal to contemporary spaces. This fan provides year-round comfort in larger rooms with higher ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 72379.
- •
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Thermostat Analog 24V (99-264)
- TRAULSEN Door Gasket, 8-3/8" x 25-1/2" (341-60176-01)
- DIAL MFG 6Wy Distributor Kit (4493)
- AIR HANDLER 24x24x15 Synthetic Cube Air Filter (2GFD6)
- WESTINGHOUSE Widespan 100" 8-Blade Nickel Indoor Ceiling Fan, DC Motor, Remote (7224900)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- WESTINGHOUSE Ceiling Fan Indoor 52In Brinley DmLED BrNk Rvrs 3-Bld Slv/Gry Opl Fr Glass (7304900)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- Westinghouse Ceiling Fans