Shop All Ceiling Fans
Westinghouse
Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan
Mfr # 7800300
Zoro # G800433708
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material STEEL
- Fan Blade Finish BRUSHED NICKEL
- Number of Blades 3
- Mount Type (Downrod, Flush, Angled) DOWN ROD ONLY
- Blade Pitch 9"
Product Information
- Brand Westinghouse
- MFR # 7800300
- Zoro # G800433708
- UPC # 24034780035
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 17.32" |
Details
Blade Material | STEEL |
Fan Blade Finish | BRUSHED NICKEL |
Number of Blades | 3 |
Mount Type (Downrod, Flush, Angled) | DOWN ROD ONLY |
Blade Pitch | 9" |
Reversible | Yes |
Number of Speeds | 4 |
Series (Name of Series/Collection) | JAX |
Air Flow | 3314 |
High CFM | 4803.46 |
Indoor/Outdoor | INDOOR |
RPM | 75 |
Description
The Westinghouse Jax 56 in. modern ceiling fan with wall control features a 12 inch long down rod ideal for lofts and great rooms. This industrial-style brushed nickel ceiling fan with black steel blades adds striking appeal to contemporary spaces. This fan needs minimal assembly and provides year-round comfort in larger rooms with higher ceilings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 78003.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- HEIL QUAKER /ICP 1173830 Sensor Flame (1173830)
- PARKER Refrigeration Solenoid Valve, 650 psi, ODF (R26E63M)
- ALL-FILTERS 15 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (15201.10 12PK)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- SKYBLADE HVLS Ceiling Fan, 12 ft. Blade Dia., 3 Phase, 230V AC (STEP-1236-423-3)
- Westinghouse Ceiling Fans & Accessories