Shop All LED Commercial Lights
Westinghouse
Iron Hill Wall Mount LED, 2-Light, Dimmable, 6.5W, Oil Rubbed Bronze and Metal Shade
Mfr # 6132900
Zoro # G210635228
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures ST20
- Includes mounting hardware, (2) Medium (E26) Base Lamps, 6.5 Watt ST20 Filament LED
- Housing Material Steel
- Housing Finish Oil Rubbed Bronze
Product Information
- Brand Westinghouse
- MFR # 6132900
- Zoro # G210635228
- UPC # 24034613296
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 21.26 in |
Width | 10.63 in |
Details
Fixture Item | Wall Light Fixture |
Voltage | 120V |
Lamp Type - Fixtures | ST20 |
Includes | mounting hardware, (2) Medium (E26) Base Lamps, 6.5 Watt ST20 Filament LED |
Housing Material | Steel |
Housing Finish | Oil Rubbed Bronze |
Standards | ETL/CETL listed |
Lamp Base | E26 (Medium) |
Indoor/Outdoor | Indoor |
Shade Material | Metal |
Description
Inspired by vintage and rustic farmhouse design, this charming Westinghouse Iron Hill two light wall fixture adds character to any room. The oil rubbed bronze finish with highlights offers timeless appeal, and the metallic bronze inside the shades creates a warm and inviting glow. This light includes clear filament LED ST20 light bulbs, which provide ample illumination and enhance energy efficiency. ETL/CETL listed for safety.
- •Vintage-style indoor 2-light wall fixture adds charming illumination
- •Oil rubbed bronze finish with highlights, metallic bronze interior
- •7-3/4 in. x 19-3/4 in. (H x W), extends 9-3/4 in. from wall, back plate is 5-1/8 in. (D)
- •Includes instructions and mounting hardware for easy installation, install as an up light or downlight
- •Five-year limited warranty against defects in materials and workmanship, ETL/CETL listed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Industrial Fluorescent Fixture, F96T8 (2NAX3)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- ILC Replacement For LIGHT BULB LAMP KULKA 590W 2PK (2PAK:WX-ETYQ-0)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- WESTINGHOUSE Three-Light Indoor Multi-Direction Flush-Mount Ceiling Fixture Off Wht (6632600)
- WESTINGHOUSE 4-Inch 10 W Dim Slim Recessed LED Downlight Color Temp Selection (5226000)
- WESTINGHOUSE One-Light Adjustable LED Mini Pendant ORB, Clear Glass (6102600)
- WESTINGHOUSE One-Light Indoor Flush-Mount Ceiling Fixture White, White Glass Globe (6660700)
- WESTINGHOUSE One-Light Indoor Mini Pendant Brushed Nickel (7028400)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- Westinghouse LED Commercial Lights